Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 59/64 In

  • Mfr # P8848OE

  • Zoro # G6275026


product price: $26.89
/ea

Key Features

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Outside Dia.
1 3/8 in
Finish
High Speed Steel
Size- Decimal
59/64" (0.9219)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8848OE
Zoro #
G6275026
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Overall Length
3 in
Size- Decimal
59/64" (0.9219)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia.
59/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
59/64 in
Size - Decimal
#23 - 0.1540

Details

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Hardness
Rc 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.9219
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 59/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.