Zoro Homepage

Drill Bushing, Type P, Drill Size 5mm

  • Mfr # P265GA

  • Zoro # G3086295


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Metric
Bushing Type
Headless Press Fit
Inside Dia.
5.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P265GA
Zoro #
G3086295
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/32 in
Overall Length
5/16 in
Drill Size
5.00 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
5.00mm (0.1969)
Size - Decimal
1 in - 1.0000

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Metric
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1969
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.