Zoro Homepage

Drill Bushing, Type P, Drill Size 5mm

  • Mfr # P268GA

  • Zoro # G3085008


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Decimal Equivalent
0.1969
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Outside Dia.
13/32 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P268GA
Zoro #
G3085008
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Drill Size
5.00 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1/2 in
Size- Decimal
5.00mm (0.1969)
Inside Dia.
5.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1/4 in - 0.2500

Details

Decimal Equivalent
0.1969
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.