Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5mm

  • Mfr # P3222GA

  • Zoro # G1831271


product price: $9.15
/ea

Key Features

Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Inside Dia.
5.00 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3222GA
Zoro #
G1831271
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5.00 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.00 mm
Overall Length
1 3/8 in
Size- Decimal
5.00mm (0.1969)
Outside Dia.
1/2 in
Size - Decimal
S - 0.3480

Details

Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1969
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.