Drill Bushing, Type P, Drill Size 5mm
Mfr # P324GA
Zoro # G3049457
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Head Material
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P324GA
Zoro #
G3049457
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.00 mm
Size- Decimal
5.00mm (0.1969)
Inside Dia.
5.00 mm
Outside Dia.
1/2 in
Overall Length
1/4 in
Size - Decimal
U - 0.3680
Details
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Measurement System
Metric
Heat Treatment
Through Hardened
Decimal Equivalent
0.1969
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.