Zoro Homepage

Drill Bushing, Type P, Drill Size 5mm

  • Mfr # P325GA

  • Zoro # G3048906


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P325GA
Zoro #
G3048906
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Size- Decimal
5.00mm (0.1969)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Drill Size
5.00 mm
Inside Dia.
5.00 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
V - 0.3770

Details

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Metric
Bushing Head Type
Headless
Decimal Equivalent
0.1969
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.