Drill Bushing, Type P, Drill Size 5mm
Mfr # P326GA
Zoro # G3048075
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Size- Decimal
5.00mm (0.1969)
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P326GA
Zoro #
G3048075
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
5.00mm (0.1969)
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
5.00 mm
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.00 mm
Size - Decimal
X - 0.3970
Details
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1969
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Measurement System
Metric
Material
52100 Thru Hardened
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.