Zoro Homepage

Drill Bushing, Type P, Drill Size 5mm

  • Mfr # PT244GA

  • Zoro # G3062501


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Hardness
Rc 62-64
Material
52100 Thru Hardened
Outside Dia.
3/8 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT244GA
Zoro #
G3062501
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Outside Dia.
3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
5.00 mm
Inside Dia.
5.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
5.00mm (0.1969)
Size - Decimal
5/8 in - 0.6250

Details

Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Measurement System
Metric
Material - Machining
High Speed Steel
Decimal Equivalent
0.1969
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.