Drill Bushing, Type P, Drill Size No 6
Mfr # P2628GF
Zoro # G3103689
product price: $9.99
/eaKey Features
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Outside Dia.
13/32 in
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2628GF
Zoro #
G3103689
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
#6
Overall Length
1 3/4 in
Size- Decimal
#6 (0.2040)
Inside Dia.
#6
Size - Decimal
#53 - 0.0595
Details
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.2040
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Measurement System
Wire
Hardness
Rc 62-64
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.