Zoro Homepage

Drill Bushing, Type P, Drill Size 61/64 In

  • Mfr # P8812OJ

  • Zoro # G1831816


product price: $9.79
/ea

Key Features

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
61/64 in
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8812OJ
Zoro #
G1831816
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
61/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 3/8 in
Size- Decimal
61/64" (0.9531)
Inside Dia.
61/64 in
Overall Length
3/4 in
Size - Decimal
7/8 in - 0.8750

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.9531
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.