Zoro Homepage

Drill Bushing, Type P, Drill Size 61/64 In

  • Mfr # P888OJ

  • Zoro # G1990147


product price: $10.69
/ea

Key Features

Finish
High Speed Steel
Size- Decimal
61/64" (0.9531)
Hardness
Rc 62-64
Inside Dia.
61/64 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P888OJ
Zoro #
G1990147
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
61/64" (0.9531)
Inside Dia.
61/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
61/64 in
Overall Length
1/2 in
Outside Dia.
1 3/8 in
Size - Decimal
#24 - 0.1520

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Decimal Equivalent
0.9531
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.