Drill Bushing, Type P, Drill Size 6.1mm
Mfr # P2616HA
Zoro # G3104109
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2616HA
Zoro #
G3104109
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1 in
Outside Dia.
13/32 in
Inside Dia.
6.10 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
6.10 mm
Size - Decimal
#51 - 0.0670
Details
Heat Treatment
Through Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
No
Decimal Equivalent
0.2402
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.