Zoro Homepage

Drill Bushing, Type P, Drill Size 6.1mm

  • Mfr # P328HA

  • Zoro # G3102429


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Hardness
Rc 62-64
Inside Dia.
6.10 mm
Measurement System
Metric
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328HA
Zoro #
G3102429
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia.
6.10 mm
Overall Length
1/2 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
6.10 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#58 - 0.0420

Details

Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Metric
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2402
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.