Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 6.1mm

  • Mfr # PT286HA

  • Zoro # G3054740


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT286HA
Zoro #
G3054740
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
6.10 mm
Drill Size
6.10 mm
Outside Dia.
7/16 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
B - 0.2380

Details

Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Measurement System
Metric
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Decimal Equivalent
0.2402
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.