Drill Bushing, Type P, Drill Size 6.1mm
Mfr # PT288HA
Zoro # G3093557
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Outside Dia.
7/16 in
Drill Size
6.10 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT288HA
Zoro #
G3093557
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/16 in
Drill Size
6.10 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
6.10 mm
Overall Length
1/2 in
Size - Decimal
#28 - 0.1405
Details
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Metric
Heat Treatment
Through Hardened
Head Type
No
Decimal Equivalent
0.2402
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.