Drill Bushing, Type P, Drill Size 6.25mm
Mfr # PT2810HE
Zoro # G3055958
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Inside Dia.
6.25 mm
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2810HE
Zoro #
G3055958
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
6.25 mm
Overall Length
5/8 in
Outside Dia.
7/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
6.25 mm
Size - Decimal
9/32 in - 0.2812
Details
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.2461
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.