Drill Bushing, Type P, Drill Size 6.2mm
Mfr # PT2812HC
Zoro # G3055617
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2812HC
Zoro #
G3055617
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Outside Dia.
7/16 in
Drill Size
6.20 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
6.20 mm
Size - Decimal
9/64 in - 0.1406
Details
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Metric
Head Type
No
Decimal Equivalent
0.2441
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.