Zoro Homepage

Drill Bushing, Type P, Drill Size 63/64 In

  • Mfr # P8828OP

  • Zoro # G9734681


product price: $14.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Size- Decimal
63/64" (0.9844)
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.9844
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8828OP
Zoro #
G9734681
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
63/64" (0.9844)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia.
63/64 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/8 in
Drill Size
63/64 in
Size - Decimal
8.50mm - 0.3346

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.9844
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.