Zoro Homepage

Drill Bushing, Type P, Drill Size 63/64 In

  • Mfr # P8840OP

  • Zoro # G6274773


product price: $18.59
/ea

Key Features

Bushing Type
Headless Press Fit
Finish
High Speed Steel
Drill Size
63/64 in
Hardness
Rc 62-64
Decimal Equivalent
0.9844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8840OP
Zoro #
G6274773
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
63/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
63/64 in
Outside Dia.
1 3/8 in
Size- Decimal
63/64" (0.9844)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
2 1/2 in
Size - Decimal
#72 - 0.0250

Details

Bushing Type
Headless Press Fit
Finish
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.9844
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.