Zoro Homepage

Drill Bushing, Type P, Drill Size 63/64 In

  • Mfr # P888OP

  • Zoro # G1990129


product price: $10.69
/ea

Key Features

Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
63/64" (0.9844)
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P888OP
Zoro #
G1990129
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
63/64" (0.9844)
Overall Length
1/2 in
Outside Dia.
1 3/8 in
Inside Dia.
63/64 in
Drill Size
63/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#24 - 0.1520

Details

Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Decimal Equivalent
0.9844
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.