Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 63/64 In

  • Mfr # PT8820OP

  • Zoro # G9740473


product price: $11.89
/ea

Key Features

Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Outside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8820OP
Zoro #
G9740473
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
63/64" (0.9844)
Overall Length
1 1/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia.
63/64 in
Drill Size
63/64 in
Size - Decimal
1-23/64 in - 1.3594
Drill Bit Dimension Type
Wire

Details

Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.9844
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.