Drill Bushing, Type P, Drill Size 6.3mm
Mfr # P2628HF
Zoro # G1833916
product price: $10.49
/eaKey Features
Bushing Type
Headless Press Fit
Outside Dia.
13/32 in
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2628HF
Zoro #
G1833916
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/4 in
Drill Size
6.30 mm
Inside Dia.
6.30 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
#9 - 0.1960
Details
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Head Type
No
Decimal Equivalent
0.2480
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.