Zoro Homepage

Drill Bushing, Type P, Drill Size 6.3mm

  • Mfr # P3228HF

  • Zoro # G1831238


product price: $9.89
/ea

Key Features

Rockwell Hardness
RC 62-64
Measurement System
Metric
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3228HF
Zoro #
G1831238
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
1/2 in
Overall Length
1 3/4 in
Drill Size
6.30 mm
Inside Dia.
6.30 mm
Size - Decimal
T - 0.3580

Details

Rockwell Hardness
RC 62-64
Measurement System
Metric
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2480
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.