Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 6.3mm

  • Mfr # PT2816HF

  • Zoro # G3055230


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material - Machining
High Speed Steel
Inside Dia.
6.30 mm
Drill Bushing Wall Type
Thin Wall
Drill Size
6.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT2816HF
Zoro #
G3055230
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
6.30 mm
Drill Size
6.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
7/16 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
9/64 in - 0.1406

Details

Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Measurement System
Metric
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Decimal Equivalent
0.2480
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.