Drill Bushing, Type P, Drill Size 6.3mm
Mfr # PT284HF
Zoro # G1831649
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Metric
Inside Dia.
6.30 mm
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT284HF
Zoro #
G1831649
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
6.30 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
6.30 mm
Overall Length
1/4 in
Outside Dia.
7/16 in
Size - Decimal
A - 0.2340
Details
Heat Treatment
Through Hardened
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Head Type
No
Decimal Equivalent
0.2480
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.