Drill Bushing, Type P, Drill Size 6.3mm
Mfr # PT286HF
Zoro # G3054716
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Material
52100 Thru Hardened
Hardness
Rc 62-64
Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT286HF
Zoro #
G3054716
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
6.30 mm
Inside Dia.
6.30 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/8 in
Size - Decimal
B - 0.2380
Details
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.2480
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.