Zoro Homepage

Drill Bushing, Type P, Drill Size 6.4mm

  • Mfr # P2616HH

  • Zoro # G3104057


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Finish
High Speed Steel
Inside Dia.
6.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2616HH
Zoro #
G3104057
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
6.40 mm
Outside Dia.
13/32 in
Drill Size
6.40 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1 in
Size - Decimal
#52 - 0.0635

Details

Bushing Head Type
Headless
Material - Machining
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Decimal Equivalent
0.2520
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.