Zoro Homepage

Drill Bushing, Type P, Drill Size 6.4mm

  • Mfr # P2622HH

  • Zoro # G3103786


product price: $9.19
/ea

Key Features

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Outside Dia.
13/32 in
Drill Size
6.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2622HH
Zoro #
G3103786
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1 3/8 in
Outside Dia.
13/32 in
Drill Size
6.40 mm
Inside Dia.
6.40 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#52 - 0.0635

Details

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Decimal Equivalent
0.2520
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.