Drill Bushing, Type P, Drill Size 6.4mm
Mfr # PT2812HH
Zoro # G3055599
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2812HH
Zoro #
G3055599
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Outside Dia.
7/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
6.40 mm
Inside Dia.
6.40 mm
Size - Decimal
9/64 in - 0.1406
Details
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Measurement System
Metric
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Head Type
No
Decimal Equivalent
0.2520
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.