Zoro Homepage

Drill Bushing, Type P, Drill Size 6.4mm

  • Mfr # PT284HH

  • Zoro # G3055057


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Measurement System
Metric
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT284HH
Zoro #
G3055057
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
7/16 in
Inside Dia.
6.40 mm
Drill Size
6.40 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Size - Decimal
A - 0.2340

Details

Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Measurement System
Metric
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Head Type
No
Decimal Equivalent
0.2520
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.