Drill Bushing, Type P, Drill Size 6.4mm
Mfr # PT285HH
Zoro # G3054856
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Bushing Wall Type
Thin Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Material
High Speed Steel
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT285HH
Zoro #
G3054856
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
7/16 in
Overall Length
5/16 in
Inside Dia.
6.40 mm
Drill Size
6.40 mm
Size - Decimal
B - 0.2380
Details
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Measurement System
Metric
Bushing Type
Headless Press Fit
Head Type
No
Decimal Equivalent
0.2520
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.