Drill Bushing, Type P, Drill Size 6.6mm
Mfr # P326HK
Zoro # G3103320
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P326HK
Zoro #
G3103320
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
3/8 in
Drill Size
6.60 mm
Outside Dia.
1/2 in
Inside Dia.
6.60 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#54 - 0.0550
Details
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2598
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.