Zoro Homepage

Drill Bushing, Type P, Drill Size 6.6mm

  • Mfr # P328HK

  • Zoro # G3102359


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material
52100 Thru Hardened
Drill Size
6.60 mm
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328HK
Zoro #
G3102359
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1/2 in
Drill Size
6.60 mm
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
6.60 mm
Size - Decimal
#58 - 0.0420

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Head Type
Headless
Measurement System
Metric
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Type
No
Decimal Equivalent
0.2598
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.