Zoro Homepage

Drill Bushing, Type P, Drill Size 6.6mm

  • Mfr # PT2810HK

  • Zoro # G1831719


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
6.60 mm
Bushing Type
Headless Press Fit
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2810HK
Zoro #
G1831719
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
6.60 mm
Overall Length
5/8 in
Outside Dia.
7/16 in
Drill Size
6.60 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
9/32 in - 0.2812

Details

Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Head Type
No
Decimal Equivalent
0.2598
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.