Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 6.6mm

  • Mfr # PT2812HK

  • Zoro # G3055571


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Hardness
Rc 62-64
Measurement System
Metric
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2812HK
Zoro #
G3055571
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
6.60 mm
Outside Dia.
7/16 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
6.60 mm
Size - Decimal
9/64 in - 0.1406

Details

Hardness
Rc 62-64
Measurement System
Metric
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2598
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.