Drill Bushing, Type P, Drill Size 6.6mm
Mfr # PT2816HK
Zoro # G3055206
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Outside Dia.
7/16 in
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2816HK
Zoro #
G3055206
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
6.60 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
6.60 mm
Overall Length
1 in
Size - Decimal
9/64 in - 0.1406
Details
Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Metric
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Decimal Equivalent
0.2598
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.