Zoro Homepage

Drill Bushing, Type P, Drill Size 6.7mm

  • Mfr # P3216HM

  • Zoro # G3069687


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Inside Dia.
6.70 mm
Material
52100 Thru Hardened
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3216HM
Zoro #
G3069687
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
6.70 mm
Outside Dia.
1/2 in
Drill Size
6.70 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
3/8 in - 0.3750

Details

Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Measurement System
Metric
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Decimal Equivalent
0.2638
Heat Treatment
Through Hardened
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.