Drill Bushing, Type P, Drill Size 6.7mm
Mfr # P328HM
Zoro # G3102331
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Measurement System
Metric
Inside Dia.
6.70 mm
Hardness
Rc 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P328HM
Zoro #
G3102331
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia.
6.70 mm
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
6.70 mm
Size - Decimal
#58 - 0.0420
Details
Measurement System
Metric
Hardness
Rc 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Type
No
Decimal Equivalent
0.2638
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.