Zoro Homepage

Drill Bushing, Type P, Drill Size 6.7mm

  • Mfr # PT284HM

  • Zoro # G3055020


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Size
6.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT284HM
Zoro #
G3055020
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Drill Size
6.70 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
7/16 in
Inside Dia.
6.70 mm
Size - Decimal
A - 0.2340

Details

Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Metric
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Type
No
Decimal Equivalent
0.2638
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.