Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 6.8mm

  • Mfr # P325HQ

  • Zoro # G3048328


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Finish
High Speed Steel
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
6.80 mm
Drill Size
6.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P325HQ
Zoro #
G3048328
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
6.80 mm
Drill Size
6.80 mm
Overall Length
5/16 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
W - 0.3860

Details

Finish
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Measurement System
Metric
Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Decimal Equivalent
0.2677
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.