Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 6.8mm

  • Mfr # P328HQ

  • Zoro # G3102298


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Measurement System
Metric
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Drill Size
6.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P328HQ
Zoro #
G3102298
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drill Size
6.80 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/2 in
Outside Dia.
1/2 in
Inside Dia.
6.80 mm
Size - Decimal
#58 - 0.0420

Details

Measurement System
Metric
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Decimal Equivalent
0.2677
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.