Zoro Homepage

Drill Bushing, Type P, Drill Size 6mm

  • Mfr # P2616GY

  • Zoro # G3104127


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
6.00 mm
Decimal Equivalent
0.2362
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
6.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2616GY
Zoro #
G3104127
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
6.00 mm
Inside Dia.
6.00 mm
Outside Dia.
13/32 in
Overall Length
1 in
Size- Decimal
6.00mm (0.2362)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
#51 - 0.0670

Details

Decimal Equivalent
0.2362
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Measurement System
Metric
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.