Drill Bushing, Type P, Drill Size 6mm
Mfr # P326GY
Zoro # G3103409
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Material - Machining
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P326GY
Zoro #
G3103409
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/8 in
Outside Dia.
1/2 in
Size- Decimal
6.00mm (0.2362)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
6.00 mm
Inside Dia.
6.00 mm
Size - Decimal
#54 - 0.0550
Details
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2362
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.