Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 6mm

  • Mfr # P328GY

  • Zoro # G3102447


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Finish
High Speed Steel
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Metric
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328GY
Zoro #
G3102447
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
6.00mm (0.2362)
Outside Dia.
1/2 in
Overall Length
1/2 in
Inside Dia.
6.00 mm
Drill Size
6.00 mm
Size - Decimal
#57 - 0.0430

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Metric
Decimal Equivalent
0.2362
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.