Zoro Homepage

Drill Bushing, Type P, Drill Size 6mm

  • Mfr # PT2810GY

  • Zoro # G3056000


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Head Material
High Speed Steel
Outside Dia.
7/16 in
Material
52100 Thru Hardened
Size- Decimal
6.00mm (0.2362)
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2810GY
Zoro #
G3056000
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Outside Dia.
7/16 in
Size- Decimal
6.00mm (0.2362)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
6.00 mm
Inside Dia.
6.00 mm
Size - Decimal
9/32 in - 0.2812

Details

Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.2362
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.