Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 6mm

  • Mfr # PT2812GY

  • Zoro # G3055650


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Metric
Outside Dia.
7/16 in
Size- Decimal
6.00mm (0.2362)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2812GY
Zoro #
G3055650
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Outside Dia.
7/16 in
Size- Decimal
6.00mm (0.2362)
Drill Size
6.00 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
6.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
9/32 in - 0.2812

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Metric
Decimal Equivalent
0.2362
Bushing Head Type
Headless
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.