Drill Bushing, Type P, Drill Size No 70
- Mfr # P106AL
- Zoro # G6244725
product price:Â
$
33.99
/ea
Key Features
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Hardness
Rc 62-64
Drill Size
#70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P106AL
- Zoro #
- G6244725
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Drill Size
- #70
- Outside Dia.
- 5/32 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia.
- #70
- Size- Decimal
- #70 (0.0280)
- Overall Length
- 3/8 in
- Size - Decimal
- #70 - 0.0280
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.