Drill Bushing, Type P, Drill Size No 70
- Mfr # P108AL
- Zoro # G6244847
product price:Â
$
34.39
/ea
Key Features
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Material
52100 Thru Hardened
Decimal Equivalent
0.0280
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P108AL
- Zoro #
- G6244847
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.0280
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Measurement System
- Wire
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1/2 in
- Size- Decimal
- #70 (0.0280)
- Inside Dia.
- #70
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Drill Size
- #70
- Outside Dia.
- 5/32 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size - Decimal
- 63/64 in - 0.9844
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.