Drill Bushing, Type P, Drill Size 7/16 In
Mfr # P4022KQ
Zoro # G3084280
product price: $8.95
/eaKey Features
Head Material
High Speed Steel
Decimal Equivalent
0.4375
Drill Bushing Wall Type
Standard Wall
Inside Dia.
7/16 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4022KQ
Zoro #
G3084280
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
7/16 in
Drill Size
7/16 in
Outside Dia.
5/8 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
7/16" (0.4375)
Size - Decimal
10.00mm - 0.3937
Details
Head Material
High Speed Steel
Decimal Equivalent
0.4375
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.