Drill Bushing, Type P, Drill Size 7/16 In
Mfr # P486KQ
Zoro # G3087896
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Inside Dia.
7/16 in
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P486KQ
Zoro #
G3087896
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
7/16 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
7/16" (0.4375)
Drill Size
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Size - Decimal
#68 - 0.0310
Details
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Decimal Equivalent
0.4375
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.